
Fixed-Depth Shipping Boxes, 275 lb Mullen Rated, Full Overlap Container, 36 x 5.5 x 48, Kraft, 10PK (Discontinued)
- Mfr # 29-360548
- Zoro # G403551618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29-360548
Zoro #
G403551618
UPC #
718103354530
Country of Origin
United States
Dimensions
Inside Length
36"
Inside Width
5.5"
Width
5.5"
Height
48"
Length
36"
Details
Item
Mailing Boxes/Tubes
Maximum Weight
275 lbs
Color
Brown Kraft
Wall Type
Box
Top Design
Full Overlap Container
Weight
48 lbs; 48 lbs
Features
275 lb Mullen Rated
Total Capacity
275 lbs
Material
39 to 43 ECT C-Flute Corrugated Kraft
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.