
Fixed-Depth Shipping Boxes, 275 lb Mullen Rated, RSC, 20 x 20 x 20, Brown Kraft, 10PK (Discontinued)
- Mfr # 29-202020
- Zoro # G403551731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29-202020
Zoro #
G403551731
UPC #
718103354516
Country of Origin
United States
Dimensions
Inside Length
20"
Inside Width
20"
Length
20"
Height
20"
Width
20"
Details
Item
Mailing Boxes/Tubes
Maximum Weight
275 lbs
Color
Brown Kraft
Wall Type
Box
Features
275 lb Mullen Rated
Weight
30.5 lbs; 30.5 lbs
Top Design
Regular Slotted Container (RSC)
Material
39 to 43 ECT C-Flute Corrugated Kraft
Total Capacity
275 lbs
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.