
Fixed-Depth Shipping Boxes, 275 lb Mullen Rated, RSC, 8 x 8 x 8, Brown Kraft, 25PK (Discontinued)
- Mfr # 29-080808
- Zoro # G203551856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29-080808
Zoro #
G203551856
UPC #
718103354578
Country of Origin
United States
Dimensions
Width
8"
Height
8"
Length
8"
Details
Color
Brown Kraft
Total Capacity
275 lbs
Material
39 to 43 ECT C-Flute Corrugated Kraft
Weight
13
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.