This item is Discontinued.

Coastwide Professional Hepastat 256 One-Step Disinfectant-Cleaner Concentrate for ExpressMix Systems, Unscented, 110oz, 2PK CW4253EM-A

Hepastat 256 One-Step Disinfectant-Cleaner Concentrate for ExpressMix Systems, Unscented, 110oz, 2PK (Discontinued)

  • Mfr # CW4253EM-A
  • Zoro # G203554192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW4253EM-A
Zoro #
G203554192
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Unscented
Chemicals For Use On
Acrylic; Ceramics; Enamel; Fiberglass; Finished Wood; Glass; Metal; Plastic; Stone; Vinyl
Capacity
110 oz
For Use On
Acrylic; Ceramics; Enamel; Fiberglass; Finished Wood; Glass; Metal; Plastic; Stone; Vinyl
Net Weight
16.203
Effective to Remove
Bacteria (E. Coli, MRSA, VISA, VRE); Dust; Funguses (Mildew, Mold, Trichophyton Mentagrophytes); Grease; Grime; Soil; Viruses (HBV, HCV, HIV-1, Herpes Simplex 1/2, Influenza Type A, Norwalk, SARS)
Application
Disinfectant/Cleaner
Physical Form
Liquid

Description

Remove dirt and disinfect surfaces with one handy product. Ideal for cleaning all washable, nonporous surfaces and sanitizing all non-critical medical equipment, this highly effective, broad-spectrum, quat-formula disinfectant-cleaner is a smart choice for schools, medical facilities and most public buildings. Concentrated product dilutes at 0.5 oz per gallon, a 1:256 ratio.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.