This item is Discontinued.

Coastwide Professional Industrial Packing Tape, 3" Core, 1.8 mil, 3" x 110 yds, Clear, PK24, 24PK 620-3X110

Industrial Packing Tape, 3" Core, 1.8 mil, 3" x 110 yds, Clear, PK24, 24PK (Discontinued)

  • Mfr # 620-3X110
  • Zoro # G906437426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620-3X110
Zoro #
G906437426
UPC #
-
Country of Origin
Indonesia

Dimensions

Tape Thickness
1.8 mil
Tape Width
3 in
Tape Length
110 yds
Tape Core Diameter
3 in
Size
3" x 110 yds

Details

Item
Tapes
Tape Backing Material
Acrylic
Tape Color
Clear
Retroreflective Grade
Commercial
Tensile Strength
22 lb/in
Adhesive Material
Hot Melt Synthetic Rubber
Finish
Gloss

Description

Seal and secure your shipments. Strong acrylic backing and reliable hot-melt adhesive ensure commercial-grade performance. Ideal for both pistol-grip dispensers and automatic systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.