
Multi-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 24 x 18 x 6 to 12, Brown Kraft, 10PK (Discontinued)
- Mfr # 63-241812
- Zoro # G103551796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-241812
Zoro #
G103551796
UPC #
718103353762
Country of Origin
United States
Dimensions
Width
18"
Length
24"
Height
6" to 12"
Details
Color
Brown Kraft
Weight
21.65
Total Capacity
200 lbs
Material
39 to 43 ECT C-Flute Corrugated Kraft
Description
Protect items during transit with these shipping boxes. Scored sides let you adjust the fit for a range of products, keeping contents secure inside. Corrugated kraft material delivers stacking strength and stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.