This item is Discontinued.

Coastwide Professional pH Neutral Daily Floor Cleaner Concentrate for ExpressMix Systems, Strawberry Scent, 110 oz, 2PK CW3603EM-A

pH Neutral Daily Floor Cleaner Concentrate for ExpressMix Systems, Strawberry Scent, 110 oz, 2PK (Discontinued)

  • Mfr # CW3603EM-A
  • Zoro # G903554201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW3603EM-A
Zoro #
G903554201
UPC #
-
Country of Origin
United States

Dimensions

Size
110 oz

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Strawberry
Container Type
Bottle
Weight
16.237
Application
Floor Cleaner/Degreaser
For Use On Surface Material
Acrylic; Finished Wood; Laminates; Linoleum; Metal; Painted Drywall; Polymeric Flooring; Plaster; Rubber; Sealed Cork; Sealed Stone; Sheet Vinyl; Solid Vinyl Tile (SVT); Vinyl Composition Tile (VCT)
Standards
NSF Certified
Features
For ExpressMixâ„¢ Wall-Mount Mix & Dispense Systems
For Use On
Acrylic; Finished Wood; Laminates; Linoleum; Metal; Painted Drywall; Polymeric Flooring; Plaster; Rubber; Sealed Cork; Sealed Stone; Sheet Vinyl; Solid Vinyl Tile (SVT); Vinyl Composition Tile (VCT)
Removes
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills

Description

Prepare your building for staff and customers by ensuring that your commercial-space flooring is spotless. Ideal for daily maintenance, this highly effective, neutral-pH formula removes a wide range of soils and scuffs with minimal effort, and it's as effective on walls, woodwork, countertops and metal surfaces as it is on floors, allowing your crew to do more with less. Concentrated product dilutes at 1 oz per gallon, a 1:129 ratio.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.