This item is Discontinued.

Coastwide Professional pH Neutral Daily Floor Cleaner Concentrate, Strawberry Scent, 1 gal Bottle, 4PK CW360001-A

pH Neutral Daily Floor Cleaner Concentrate, Strawberry Scent, 1 gal Bottle, 4PK (Discontinued)

  • Mfr # CW360001-A
  • Zoro # G303554238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW360001-A
Zoro #
G303554238
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Strawberry
Container Type
Bottle
Weight
36.22
Standards
NSF Certified
Application
Floor Cleaner/Degreaser
Removes
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills
For Use On
Acrylic; Finished Wood; Laminates; Linoleum; Metal; Painted Drywall; Polymeric Flooring; Plaster; Rubber; Sealed Cork; Sealed Stone; Sheet Vinyl; Solid Vinyl Tile (SVT); Vinyl Composition Tile (VCT)
For Use On Surface Material
Acrylic; Finished Wood; Laminates; Linoleum; Metal; Painted Drywall; Polymeric Flooring; Plaster; Rubber; Sealed Cork; Sealed Stone; Sheet Vinyl; Solid Vinyl Tile (SVT); Vinyl Composition Tile (VCT)

Description

Prepare your building for staff and customers by ensuring that your commercial-space flooring is spotless. Ideal for daily maintenance, this highly effective, neutral-pH formula removes a wide range of soils and scuffs with minimal effort, and it's as effective on walls, woodwork, countertops and metal surfaces as it is on floors, allowing your crew to do more with less. Concentrated product dilutes at 1 oz per gallon, a 1:129 ratio.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.