This item is Discontinued.

Coastwide Professional Rigid Corrugated Kraft Mailer, Square Flap, Tuck-Tab Hinged Lid, 11.13 x 8.75 x 4, White, 50PK CW57086

Rigid Corrugated Kraft Mailer, Square Flap, Tuck-Tab Hinged Lid, 11.13 x 8.75 x 4, White, 50PK (Discontinued)

  • Mfr # CW57086
  • Zoro # G603551913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW57086
Zoro #
G603551913
UPC #
718103353403
Country of Origin
United States

Details

Item
Envelopes/Mailers
Color
White
Material
B-Flute Corrugated Kraft
Closure Type
Tuck-Tab Hinged Lid
Weight
23.6

Description

Handle a wide range of shipping needs. Simple design allows for quick and easy assembly for fast order-processing. Rigid corrugated-kraft construction for added durability. Integrated hinged-lid-style flap with a box-like, tuck-tab closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.