Shop COAXSHER

Bag/Tote, Organization Module, 10in, Red, Red

  • Mfr # AS410-R

  • Zoro # G9174697


product price:  $23.39
/ea

Key Features

Color
Red
Features
Organization Module,10in,Red
Overall Height
5 in
Overall Width
2 1/2 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS410-R
Zoro #
G9174697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
2 1/2 in
Overall Length
10 in
Length
10"

Details

Item
Organization Pouch
Color
Red
Features
Organization Module,10in,Red
Product Type
Organization Pouch

Description

The Coaxsher AS410-R Organization Module is a great addition to your tool belt. It provides plenty of storage space for all your tools and accessories, giving you the freedom to work without having to stop every now and then to search for something. This 10in organization module has a red color. The Coaxsher AS410-R Organization Module gives you everything you need in one convenient place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.