Create Your Own Jigsaw Puzzle 20 pc
- Mfr # 58841
- Zoro # G900541167
product price:
$
9.59
/ea
Key Features
Recommended Age
3+
Number of Pieces
20
Height
14 in
Features
Durable
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58841
- Zoro #
- G900541167
- UPC #
- 625012588416
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Width
- 10 in
- Depth
- 0.3 in
Details
- Item
- Jigsaw Puzzle
- Recommended Age
- 3+
- Number of Pieces
- 20
- Features
- Durable
- Skill Learning
- Art
Description
Create Your Own Puzzle comes with a single 20-piece blank board. If you already have crayons or markers, this is a good alternative to our two-pack puzzles with crayons or colored pencils. It makes for a great Mother's Day or Father's Day gift idea.
- • Works with all markers/pencil crayons
- • Encourages creativity
- • Great gift idea
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.