Zoro Homepage

V-Neck Military Sweater, Dark Navy, 3XL

  • Mfr # 8081

  • Zoro # G6608511


product price: $62.99
/ea

Key Features

Size
3XL
Color
Dark Navy
Material
100% Acrylic
Length
31 in
Fits Chest Size
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081
Zoro #
G6608511
UPC #
713879069411
Country of Origin
Mexico

Dimensions

Size
3XL
Length
31 in
Fits Chest Size
55 in
Sleeve Length
25 in

Details

Item
V-Neck Military Sweater
Color
Dark Navy
Material
100% Acrylic
Garment Style
Commando Sweater
Binding
Pullover
Type
Regular
Pockets
No

Description

V-Neck Military Sweater, Size 3XL, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 55 In., Length 31 In., Sleeve Length 25 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.