Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6615819

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6615819
UPC #
884401114524
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Metatarsal System
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Midsole Material
None
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Toe Shape
Round
Non Metallic Upper
No
Waterproof Type
Membrane Plus Seam Seal
Removable Insole
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh
Upper Material Description
Leather
Shank Material
Nylon
Puncture Resistant Insole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Conductive
No
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
10
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.