010005 EPW-TF115-AA Choke Power Input
- Mfr # 10005
- Zoro # G403906289
product price:Â
$
32.65
/ea
Key Features
Features
Magnetic
Width
5"
Color
Purple
Recommended Use
Mark Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10005
- Zoro #
- G403906289
- UPC #
- 54007127666
- Country of Origin
- China
Dimensions
- Width
- 5"
Details
- Item
- Dry Erase Board Eraser
- Features
- Magnetic
- Color
- Purple
- Recommended Use
- Mark Remover
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you are still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
EPW-TF115-AA Choke power input
Specifications- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.