Shop All Hollow Wall Anchors
Cobra Anchors
75 lbs Tension Strength, 7/8" L, Nylon
Mfr # 185R
Zoro # G108217222
product price: $13.55
/ea
Sold in multiples of 5 for $67.75
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 7/8"
- Material Nylon
- Tension Strength (1/2 in Drywall) 75 lbs
Product Information
- Brand Cobra Anchors
- MFR # 185R
- Zoro # G108217222
- UPC # 58060755859
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 7/8" |
Details
Description
The Cobra designed plastic screw anchors are one of the most universally used anchors in the hardware market The plastic anchor has notched wings with two expansion points to prevent the anchor from rotating as the screw is inserted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (SH-162SS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK (U51050.025.0325)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 25 PK (FBMHEXB812520P25)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22240)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04089)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- ITW BUILDEX Wall Anchor, 1-5/8" L, Nylon, 1500 PK (5000900)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 50 PK (U30537.025.0250)
- Cobra Anchors Hollow Wall Anchors