CobraTap Concrete Screw, 3/16" Dia., 1 3/4 in L
Mfr # 621W
Zoro # G706874841
product price: $20.99
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1 3/4 in
Sub-Brand
CobraTap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621W
Zoro #
G706874841
UPC #
58060854590
Country of Origin
China
Dimensions
Anchor Diameter
3/16"
Overall Length
1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.