CobraTap Concrete Screw, Flat, Steel Fluorocarbon Coated

  • Mfr # 626T

  • Zoro # G108331300


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
CobraTap
Material
Steel
Finish
Fluorocarbon Coated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626T
Zoro #
G108331300
UPC #
58060855047
Country of Origin
China

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CobraTap
Material
Steel
Finish
Fluorocarbon Coated
Head Type
Flat
Drive Type
Phillips

Description

The COBRATAP concrete screws are designed with a high and low thread to cut the concrete more effectively and to keep its alignment It is made of tempered, highgrade steel to ensure the best torque and maximum holding power and iscoated with the corrosionresistant CobraCoat The COBRATAP is ACQ compatible and is offered with a flat head or a hexagonal head The fat head style contains a bonus drill bit in the 10piece pack, while a drill bit and drive bit are included in all packs of 25 and 100 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.