
Parawedge Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated
Mfr # 498N
Zoro # G607373290
product price:Â $8.45
/eaKey Features
Anchor Diameter
3/8"
Overall Length
3-3/4"
Sub-Brand
Parawedge
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
498N
Zoro #
G607373290
UPC #
58060017032
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
3-3/4"
Details
Item
Wedge Anchor
Sub-Brand
Parawedge
Material
Steel
Finish
Zinc Plated
Description
The Parawedge anchor stud is cold formed and consists of a threaded section with standard coarse bolt threads at one end and a parabolic shaped taper mandrel neck at the opposite end for a smoother expansion It has a 360 deg clip for more contact, a torque controlled expansion and can be installed into a bottomless hole
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.