Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 Degree - 2 FL Spotting Drill

  • Mfr # 31906

  • Zoro # G1664689


product price: $16.22
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Flute Length
3/4"
Overall Length
2"
Decimal Equivalent
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31906
Zoro #
G1664689
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3/4"
Overall Length
2"
Drill Bit Size
3/16"

Details

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Decimal Equivalent
0.1875
Number of Flutes
2

Description

120° - 2 FL Spotting Drill,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.