
3 Flute Drill Uncoated, Drill Bit Size: 10.50 mm
Mfr # 39655
Zoro # G1690537
product price: $131.33
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
Point Angle
150 Degrees
Flute Length
41 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39655
Zoro #
G1690537
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80 mm
Drill Bit Size
10.50 mm
Flute Length
41 mm
Details
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.4134
Helix Angle
20 Degrees
Description
3 Flute Drill Uncoated,10.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.