
82 Degree Six Flute Countersink Uncoated, 5/8
Mfr # 38724
Zoro # G1678716
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Shank Dia.
1/2"
Material - Machining
Carbide
Overall Length
2-5/8"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38724
Zoro #
G1678716
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/8"
Shank Dia.
1/2"
Overall Length
2-5/8"
Details
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
82° Six Flute Countersink Uncoated,5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.