Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree - 2 FL Spotting Drill

  • Mfr # 31950

  • Zoro # G1666798


product price: $164.12
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Flute Length
37.5 mm
Overall Length
115 mm
Decimal Equivalent
0.6299
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31950
Zoro #
G1666798
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
37.5 mm
Overall Length
115 mm
Drill Bit Size
16 mm

Details

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Decimal Equivalent
0.6299
Number of Flutes
2

Description

90° - 2 FL Spotting Drill,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.