
Boring Bar, Left Hand Cut, .080-0.500
Mfr # 37722
Zoro # G1693179
product price: $27.42
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
0.125"
Radius
0.003"
Projection
0.02"
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37722
Zoro #
G1693179
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
0.125"
Radius
0.003"
Max. Bore Dia.
0.500"
Details
Projection
0.02"
Cutting Direction
Left Hand
Min. Bore
0.08"
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.