
Boring Bar, Left Hand Cut, .110-0.600
Mfr # 37750
Zoro # G1674884
product price: $23.99
/eaKey Features
Overall Length
1-1/2"
Radius
0.003"
Min. Bore
0.11"
Projection
0.028"
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37750
Zoro #
G1674884
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Radius
0.003"
Shank Dia.
0.125"
Max. Bore Dia.
0.600"
Details
Min. Bore
0.11"
Projection
0.028"
Cutting Direction
Left Hand
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.