Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, Left Hand Cut, .140-.400

  • Mfr # 37472

  • Zoro # G1677194


product price: $35.81
/ea

Key Features

Overall Length
2"
Projection
0.035"
Shank Dia.
0.1875"
Radius
0.005"
Min. Bore
0.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37472
Zoro #
G1677194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.1875"
Radius
0.005"
Max. Bore Dia.
0.4"

Details

Projection
0.035"
Min. Bore
0.14"
Cutting Direction
Left Hand
Material - Machining
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.