Zoro Homepage

Boring Bar, Left Hand Cut, .160-.600

  • Mfr # 37784

  • Zoro # G1680484


product price: $31.25
/ea

Key Features

Overall Length
2"
Radius
0.005"
Cutting Direction
Left Hand
Min. Bore
0.16"
Shank Dia.
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37784
Zoro #
G1680484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Radius
0.005"
Shank Dia.
0.1875"
Max. Bore Dia.
0.6"

Details

Cutting Direction
Left Hand
Min. Bore
0.16"
Projection
0.04"
Material - Machining
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.