Zoro Homepage

Boring Bar, Left Hand Cut, .160-.750

  • Mfr # 37786

  • Zoro # G1663325


product price: $35.59
/ea

Key Features

Overall Length
2"
Cutting Direction
Left Hand
Min. Bore
0.16"
Shank Dia.
0.1875"
Projection
0.04"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37786
Zoro #
G1663325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.1875"
Radius
0.005"
Max. Bore Dia.
0.75"

Details

Cutting Direction
Left Hand
Min. Bore
0.16"
Projection
0.04"
Material - Machining
Carbide

Description

COBRA CARBIDE Boring Bar, Left Hand Cut, is designed for machining applications. It has a Shank Dia. of 0.1875", an Overall Length of 2", a Min. Bore of 0.16", a Cutting Direction of Left Hand, a Projection of 0.04", a Radius of 0.005", and a Max. Bore Dia. of 0.75". It is made of Carbide material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.