
Boring Bar, Left Hand Cut, .180-.900
Mfr # 37506
Zoro # G1680910
product price: $38.56
/eaKey Features
Overall Length
2-1/2"
Radius
0.005"
Min. Bore
0.18"
Shank Dia.
0.25"
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37506
Zoro #
G1680910
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Radius
0.005"
Shank Dia.
0.25"
Max. Bore Dia.
0.9"
Details
Min. Bore
0.18"
Cutting Direction
Left Hand
Projection
0.045"
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.