Zoro Homepage

Boring Bar, Left Hand Cut, .230-1.000, Min. Bore: 0.23"

  • Mfr # 37840

  • Zoro # G1665976


product price: $42.49
/ea

Key Features

Overall Length
2-1/2"
Projection
0.058"
Min. Bore
0.23"
Cutting Direction
Left Hand
Shank Dia.
0.3125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37840
Zoro #
G1665976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.3125"
Radius
0.005"
Max. Bore Dia.
1.000"

Details

Projection
0.058"
Min. Bore
0.23"
Cutting Direction
Left Hand
Material - Machining
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.