
Boring Bar, Left Hand Cut, .230-.900
Mfr # 37838
Zoro # G1665459
product price: $46.07
/eaKey Features
Overall Length
2-1/2"
Min. Bore
0.23"
Projection
0.058"
Radius
0.005"
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37838
Zoro #
G1665459
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Radius
0.005"
Shank Dia.
0.3125"
Max. Bore Dia.
0.9"
Details
Min. Bore
0.23"
Projection
0.058"
Cutting Direction
Left Hand
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.