Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, Left Hand Cut, .320-1.100, Min. Bore: 0.32"

  • Mfr # 37596

  • Zoro # G1663334


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Cutting Direction
Left Hand
Radius
0.005"
Shank Dia.
0.375"
Min. Bore
0.32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37596
Zoro #
G1663334
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Radius
0.005"
Shank Dia.
0.375"
Max. Bore Dia.
1.100"

Details

Cutting Direction
Left Hand
Min. Bore
0.32"
Projection
0.08"
Material - Machining
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.