
Boring Bar, Left Hand Cut, .490-1.500
Mfr # 37644
Zoro # G1657734
product price: $81.41
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Min. Bore
0.49"
Shank Dia.
0.5"
Radius
0.005"
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37644
Zoro #
G1657734
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
0.5"
Radius
0.005"
Max. Bore Dia.
1.500"
Details
Min. Bore
0.49"
Cutting Direction
Left Hand
Projection
0.123"
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.