Zoro Homepage

Endmill, 10 Flute Coated, 1

  • Mfr # 29448

  • Zoro # G1653105


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
10
End Mill Style
Square
Length of Cut
2"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29448
Zoro #
G1653105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Length of Cut
2"
Milling Dia.
1"
Shank Dia.
1"

Details

Number of Flutes
10
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,10 Flute Coated,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.