Endmill, Double End Stub AlTiN Coated, 7/16, Number of Flutes: 4

  • Mfr # 28143

  • Zoro # G1638834


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Number of Flutes
4
End Mill Style
Square
Length of Cut
9/16"
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28143
Zoro #
G1638834
UPC #
50051115281438
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
9/16"
Shank Dia.
7/16"
Milling Dia.
7/16"

Details

Number of Flutes
4
End Mill Style
Square
Finish - Machining
AlTiN
End Mill Material
Carbide
Single End/Double End
Double End
Material - Machining
Carbide

Description

Endmill,Double End Stub AlTiN Coated,7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.