
Endmill, Metric AlTiN Coated, 1.5, Number of Flutes: 4
Mfr # 24413
Zoro # G1690957
product price: $30.39
/eaKey Features
Overall Length
50 mm
Number of Flutes
4
End Mill Style
Square
Milling Dia.
1.5 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24413
Zoro #
G1690957
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
4.5 mm
Milling Dia.
1.5 mm
Shank Dia.
4 mm
Details
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,Metric AlTiN Coated,1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.