Endmill, Metric Endmills AlTiN Coated, 3, Length of Cut: 12 mm

  • Mfr # 24036

  • Zoro # G1642307


product price:  $14.89
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Shank Dia.
3 mm
End Mill Material
Carbide
Milling Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24036
Zoro #
G1642307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
12 mm
Shank Dia.
3 mm
Milling Dia.
3 mm

Details

Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Endmill,Metric Endmills AlTiN Coated,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.