Zoro Homepage

Endmill, Metric Uncoated, 20, Number of Flutes: 4

  • Mfr # 24720

  • Zoro # G1691079


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Number of Flutes
4
End Mill Style
Square
Length of Cut
38 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24720
Zoro #
G1691079
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Milling Dia.
20 mm

Details

Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide

Description

Endmill,Metric Uncoated,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.