
Endmill, Standard AlTiN Coated, 7/64, Shank Dia.: 1/8"
Mfr # 22132
Zoro # G1642289
product price: $18.29
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Square
Length of Cut
3/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22132
Zoro #
G1642289
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
3/8"
Milling Dia.
7/64"
Shank Dia.
1/8"
Details
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
Description
Endmill,Standard AlTiN Coated,7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.