Zoro Homepage

Straight Flute Drill AlTiN Coated, Drill Bit Size: 5.18 mm

  • Mfr # 32365

  • Zoro # G1671199


product price: $28.79
/ea

Key Features

Overall Length
2-3/8"
Drill Bit Point Angle
140 Degrees
Flute Length
1-1/4"
Decimal Equivalent
0.2040
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32365
Zoro #
G1671199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Drill Bit Size
5.18 mm
Flute Length
1-1/4"

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2040
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Straight Flute Drill AlTiN Coated,5.18 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.