This item is Discontinued.

Cobra Electronics Battery Jump Starter, Plastic, 6-1/2" W CPP12000

Battery Jump Starter, Plastic, 6-1/2" W (Discontinued)

  • Mfr # CPP12000
  • Zoro # G9663834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPP12000
Zoro #
G9663834
UPC #
028377313943
Country of Origin
China

Dimensions

Overall Width
6 1/2 in
Overall Height
1 9/32 in
Cable Length
15 in
AC Cord Length
5 ft
Overall Depth
3 5/64 in
Power Cord Length
5 ft

Details

Includes
AC Wall Adaptor, Case, Charger, Jumper Cables
Material
Plastic
Maintaining Amps @ Voltage
3A @ 5V
Cable Gauge
8 ga
Charger Function
Boosting, Charging
Item
Battery Jump Starter
Input Voltage
15V DC
Boost Amps @ Voltage
500A @ 12V
Amp Hours
11 Ah
Charger Style
Handheld Portable
Charging Amps @ Voltage
3A @ 12V
For Battery Voltage
12
For Use With Battery Type
Lead Acid, Lithium
Cold Cranking Amps @ Voltage
300A @ 12V
Automatic/Manual
Automatic
Features
Compact Size, Jumpstarts Gasoline and Diesel Vehicles Engines, LED Flashlight, Rapid Charge for Mobile Devices, Tri-Color LED Status Lights
Portable
Yes
CEC Compliant
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Cable Wire Gauge
8 AWG
Input Current
500 A
Battery Capacity
11 Ah
Charging Current @ Voltage
3 A @ 12V
Number of Batteries Included
0
Indoor or Outdoor Use
Indoor/Outdoor
Maintaining Current @ Voltage
3 A @ 5V
Boost Current @ Voltage
500 A @ 12V

Description

Battery Jump Starter, For Use With Battery Type Lead Acid, Lithium, For Battery Voltage 12 V DC, Boost Current @ Voltage 500 A @ 12V, Charging Current @ Voltage 3 A @ 12V, Maintaining Current @ Voltage 3 A @ 5V, Automatic, Battery Capacity 11 Ah, Cable Length 15 in, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Trickle, Charger Function Boosting, Charging, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 300 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.