Shop COBRA ELECTRONICS

Compact Business Radio, FRS, 12 hr, Li-Ion

  • Mfr # 0190018-2

  • Zoro # G723357211


product price: 
$
297.99
/pk 6, $49.67/ea
Free Shipping & Returns

Key Features

Maximum Frequency
467 MHz
Programming Requirements
Pre-Programmed
Output Power
1 W
Number of Radios Included
6
Minimum Frequency
462 MHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0190018-2
Zoro #
G723357211
UPC #
028377203657
Country of Origin
Viet Nam

Details

Maximum Frequency
467 MHz
Programming Requirements
Pre-Programmed
Output Power
1 W
Number of Radios Included
6
Minimum Frequency
462 MHz
Bluetooth
No
Number of Land Channels
22
Radio Series
Cobra PX280
Text Messaging
No
VOX (Voice Operated Exchange)
Yes
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Item
Compact Business Radio
Floor Coverage
10
Battery Life
12 hr
Repeater Capable
No
Emergency Button
No
Band Type
FRS
Number of Chargers Included
3
Number of Channels
22
Types of Chargers Included
Dual Dock Charger
Inside Area Range
100,000 sq ft
Radio Transmission
Analog
Radio Type
Hands Free
Audio Output
1 W

Description

Compact Business Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series Cobra PX280, Battery Life 12 hr, Number of Radios Included 6, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews