Marine Radio, VHF, Black, DSC
- Mfr # 0190012-1
- Zoro # G523357350
product price:Â
$
236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Output Power
25 W
Number of Channels
12
Number of Land Channels
12
Minimum Frequency
156 MHz
Programming Requirements
Pre-Programmed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0190012-1
- Zoro #
- G523357350
- UPC #
- 028377203510
- Country of Origin
- Viet Nam
Details
- Output Power
- 25 W
- Item
- Marine Radio
- Number of Channels
- 12
- Number of Land Channels
- 12
- Minimum Frequency
- 156 MHz
- Programming Requirements
- Pre-Programmed
- Radio Type
- Vehicle-Mounted
- Number of Marine Channels
- 12
- Radio Series
- BlueBound
- Channel Scan
- Yes
- Maximum Frequency
- 162.025 MHz
- Digital Radio Technology
- DSC
- Repeater Capable
- No
- Audio Output
- 1 W, 25 W
- Radio Transmission
- Analog
- Band Type
- VHF
Description
Marine Radio, Band Type VHF, License Required No, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 12, Minimum Frequency 156 MHz, Number of Land Channels 12, Maximum Frequency 162.025 MHz, Number of Marine Channels 12, Output Power 25 W, Radio Series BlueBound, Repeater Capable No, Channel Scan Yes, Audio Output 1 W, 25 W, Radio Application Marine, Product Type Mobile Two Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DSC, Waterproof Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.