Compact Business Radio, FRS, 12 hr, Li-Ion

  • Mfr # 0190018-5
  • Zoro # G923354287
product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

Output Power
1 W
Number of Land Channels
22
Number of Radios Included
6
Number of Chargers Included
3
Types of Chargers Included
Dual Dock Charger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0190018-5
Zoro #
G923354287
UPC #
028377316944
Country of Origin
Viet Nam
Output Power
1 W
Number of Land Channels
22
Number of Radios Included
6
Number of Chargers Included
3
Types of Chargers Included
Dual Dock Charger
Minimum Frequency
462 MHz
Repeater Capable
No
VOX (Voice Operated Exchange)
Yes
Text Messaging
No
Radio Type
Hands Free
Audio Output
1 W
Band Type
FRS
Item
Compact Business Radio
Number of Channels
22
Number of Batteries Included
1
Maximum Frequency
467 MHz
Radio Transmission
Analog
Radio Series
Cobra PX280
Bare Tool/Battery Included
Battery Included
Floor Coverage
10
Emergency Button
No
Programming Requirements
Pre-Programmed
Battery Life
12 hr
Inside Area Range
100,000 sq ft
Bluetooth
No
Includes
(2) PX280 Radios, (2) Swivel Holsters, Dual Dock Charger, USB Charging Cable, Wall Adapter
Standards
FCC
Features
Clear Audio, Extended Range - Ultra High Frequency (UHF) Bandwidths Ensure High-Quality Audio and Enhanced Range for Clear Communication, Durability Meets Simplicity - With a Dust Protected and Water-Resistant Design, the PX280 Offers a Rugged Build to Withstand Demanding Work Environments, Intuitively Hands-Free - Keep Your Hands Free with Voice-Activated Transmissions and Audio Confirmations for Easy, Intuitive Operation, Power Through your Shift - With Long-Lasting Rechargeable 12 hr Li-Polymer Batteries and Convenient Dock Charging, the PX280 is Perfect for Dedicated Shift Work, Robust Multi-Channel Communication - PX280 Offers 22 Preset FRS Channels with Privacy Codes, Ensuring Clear Communication While Minimizing External Interference, Seamless and Dynamic Connectivity - Keep the PX280 out of Your Way when on the move with the 180 Degrees Swivel Holster and Optional C-Style Headset
Product Type
Two Way Radio
Battery Type
Li-Ion
Color
Black
Display Type
No Display

Description

Compact Business Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series Cobra PX280, Battery Life 12 hr, Number of Radios Included 6, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews