Marine Radio, VHF, 12 hr, Li-Ion

  • Mfr # 0190011-1
  • Zoro # G623357892
product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Repeater Capable
No
Number of Marine Channels
12
Radio Transmission
Analog
Battery Life
12 hr
Bluetooth
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0190011-1
Zoro #
G623357892
UPC #
028377203480
Country of Origin
China
Repeater Capable
No
Number of Marine Channels
12
Radio Transmission
Analog
Battery Life
12 hr
Bluetooth
Yes
Item
Marine Radio
Emergency Button
Yes
Bare Tool/Battery Included
Battery Included
Number of Channels
12
Number of Batteries Included
1
Audio Output
1 W, 3 W, 6 W
Output Power
6 W
Radio Classification
Marine
Programming Requirements
Pre-Programmed
Types of Chargers Included
USB-C Dock Charger
Band Type
VHF
Number of Radios Included
1
Minimum Frequency
156 MHz
Text Messaging
No
Number of Chargers Included
1
Maximum Frequency
162.025 MHz
Number of Land Channels
12
Radio Series
BlueBound 650
VOX (Voice Operated Exchange)
Yes
Features
Bluetooth(R) - Bluetooth(R) Headset/Phone Connectivity for Hands-Free Convenience, Day/Night LCD Display - For Easy Viewing in All Conditions, GPS and DSC - GPS and Class-D DSC Functionality for Emergencies, Noise-Cancelling Active Noise-Cancelling Technology for Loud, Clear Audio in Adverse Conditions, Reliable Battery Life - 12 hr Battery Life with Larger Rechargeable Li-Ion Battery, Rewind-Say-Again(R) Rewind-Say-Again(R) Technology Helps Keep You Fully Informed of All Transmissions
Battery Type
Li-Ion
Includes
12V Charging Adapter, AC Charging Adapter, Belt Clip, BlueBound 650 Radio, Lithium-Ion Rechargeable Battery, USB-C Dock Charger, Wrist Strap
Product Type
Handheld Two Way Radio
Standards
FCC
Color
Black

Description

Marine Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 12, Output Power 6 W, Minimum Frequency 156 MHz, Maximum Frequency 162.025 MHz, Subscription Type Not Applicable, Radio Series BlueBound 650, Battery Life 12 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews