This item is Discontinued.

Cobra Electronics MR HH350WFLT Cobra MRHH350FLT Floating Hand Held VHF White MR HH350WFLT

MR HH350WFLT Cobra MRHH350FLT Floating Hand Held VHF White (Discontinued)

  • Mfr # MR HH350WFLT
  • Zoro # G004045912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR HH350WFLT
Zoro #
G004045912
UPC #
-
Country of Origin
China

Dimensions

Width
2.4 in
Depth
1.4 in
Height
4.8 in

Details

Features
Noise Canceling Microphone, Submersible
Color
White
Includes
1000mAh LiON Polymer Rechargeable Battery, Locking Desktop Charger, AC Adapter with North America Plug, 12V DC Accessory Plug, Replacement Antenna, Spring-Loaded Belt Clip
Battery Life
16 hr
Minimum Frequency
156.05 MHz
Frequency Band
VHF
Battery Chemistry
Lithium Polymer
Item
Marine Radio
Output Power
6 W
IP Rating
IPX7
Screen Type
LCD
Maximum Frequency
163.28 MHz
Alert Type
Weather Disaster, NOAA All Hazard
Controls
Button/Key Lock, Illuminated Function Keys

Description

The best value in Cobra's handheld VHF radio line up! Backed by 50 years of Cobra quality, this floating radio has an orange core for higher visibility and is easy to retrieve if dropped overboard. It features 6 Watts of power for longer range communications and full access to all NOAA weather channels and alarm tones for weather emergencies.

It also includes all of the core features like; Noise canceling microphone, JIS7 Submersible, Tri-Watch, Memory Channels, Memory Scan and BURP.

? FLOATING
Never lose your radio. Floating design and orange core makes retrieving radio easy if dropped overboard.

? 6 Watt VHF
Select between 1, 3 and 6 watts for short and long range communication.

? Ultra-Compact Design
Ergonomic and compact design is easy to hold and intuitive to operate.

? Accessories Included
AC & DC adapters, drop-in charger, LiON battery, belt clip, etc.

? External Speaker/Microphone Jack
Connect Cobra speaker Mic accessories for hip or body worn operation.

Sku: MR HH350 FLT .
Weight: 0.59 LBS.
Height: 4.75"
Width: 2.66"
Length: 2.09"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.