Radar Laser Detector, Black, 4-1/8" L (Discontinued)
- Mfr # RAD 250
- Zoro # G9663789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD 250
Zoro #
G9663789
UPC #
028377107191
Country of Origin
Philippines
Dimensions
Length
4 1/8 in
Overall Height
4 3/8 in
Overall Width
1 5/16 in
Details
Item
Radar Laser Detector
Includes
Mount, Power Cord
Color
Black
Range
0 to 2 mi
Voltage
12V DC
Material
Plastic
Type
Detection
Features
Anti-Flashing Circuitry, Signal Strength Indicators
Description
Radar Laser Detector, Color Black, Includes Mount, Power Cord, Features Anti-Flashing Circuitry, Signal Strength Indicators, Material Plastic, Overall Height 4 3/8 in, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.