Shop COBRA ELECTRONICS

External Speaker, 15W, 4 in.

  • Mfr # HG S100

  • Zoro # G4529332


product price:  $29.95
/ea

Key Features

Max. Wattage
15 W
Color
Black
Height
5"
Power Output
15 W
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG S100
Zoro #
G4529332
UPC #
028377310874
Country of Origin
China

Dimensions

Height
5"
Width
5"
Cord Length (Ft.)
10 ft
Depth
2.8"
Cord Length
10 ft
Cable Length
10 ft

Details

Item
External Speaker
Max. Wattage
15 W
Color
Black
Power Output
15 W
Includes
180 Degrees Ratcheted Swivel Mounted Bracket, 2 yr Warranty, Earpiece Jack for Drivers
Type
Dynamic Speaker
Connector Type
3.5 mm
Peak Output Power
15 W
Output Power
15 W
Product Type
Speaker

Description

External Speaker, Connector Type 3.5 mm, Cord Length 10 ft, Output Power 15 W, Includes 180 Degrees Ratcheted Swivel Mounted Bracket, 2 yr Warranty, Earpiece Jack for Drivers, Width 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.