CB26-W Hot Rod 5.5 Foot -White
- Mfr # CB26-W
- Zoro # G004118050
product price:Â
$
84.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB26-W
- Zoro #
- G004118050
- UPC #
- 737166002639
- Country of Origin
- China
Description
Multi-conducting elements dielectrically and inductively compressed, in a paralleled helical design.
Double Quarter Wave.
Cuts the precipitation static since it is fully fiberglass encapsulated.
3/8 x 24 threaded, chrome plated brass ferrule.
Mount Type: 3/8 inch x 24.
Length: 66 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Antenna Type: Fiberglass.
Power Rating: 225 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.