Magnet Mount Antenna - 26 MHz to 30 MHz
- Mfr # HG A1500
- Zoro # G604175415
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Cord Length
16 ft
Radio Band Type
HF
Frequency
26 MHz to 30 MHz
Application
Two-way Radio Communication
Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG A1500
- Zoro #
- G604175415
- UPC #
- 645015999446
- Country of Origin
- China
Dimensions
- Cord Length
- 16 ft
- Height
- 37 in
Details
- Item
- Antenna
- Radio Band Type
- HF
- Frequency
- 26 MHz to 30 MHz
- Application
- Two-way Radio Communication
Description
Weather channel capable Scratch-resistant baseWeather band receptionEasily transferred to multiple VehiclesBlack stainless steel whip and hardwarePremium base-loaded magnet mount CB AntennaThis Magnet mount antenna attaches easily to roof or trunk lidPower handling: 300W . Black stainless steel whip & hardware . Freq range: 26 MHzv30 MHz . Ideal for SUVs & pick-ups
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.