Shop SIGNIFY
See all product information
Create Account
Bluetooth Party Speaker - Powerful Bass, Loud Speakers, LED Lights, FM Radio, USB, TWS, 40W
- Mfr # TAX4209/37
- Zoro # G722415028
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Includes
AC Power Cord, Remote Control, Quick start guide, Warranty certificate, Safety warranty sheet
Height
31 in
Length
15.2 in
Color
Black
Width
15.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAX4209/37
- Zoro #
- G722415028
- UPC #
- 840063205574
- Country of Origin
- China
- Includes
- AC Power Cord, Remote Control, Quick start guide, Warranty certificate, Safety warranty sheet
- Item
- Wireless Speaker
- Color
- Black
Dimensions
- Height
- 31 in
- Length
- 15.2 in
- Width
- 15.3 in
Description
Powerful Sound & Deep Bass - Experience immersive audio with big speakers Bluetooth wireless technology. Designed for deep bass and crystal-clear highs, this large speaker delivers powerful, room-filling sound for any event. Karaoke & Guitar Inputs - Unleash your inner performer! Connect a microphone or guitar to this big speaker and enjoy live music, karaoke, or jam sessions at home, parties, or events. Loud & Clear - Perfect for Any Occasion - Whether indoors or outdoors, our loudest Bluetooth speakers ensure crisp vocals and booming bass. Ideal for home entertainment, gatherings, and celebrations. Multi-Mode Connectivity - This Party speaker supports Bluetooth, USB, FM radio, and AUX input. Plus, TWS pairing lets you connect two units for a true stereo experience. LED Party Lights & Portable Design - Set the mood with dynamic LED lights and enjoy music anywhere with a built-in handle. This Bluetooth Party Speaker system is perfect for parties, tailgates, and outdoor fun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.